Beli ucf 210 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MRT Metal Slitting Saw Fine Teethatribut:
- Diameter Hole (mm): 25.4
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Square Flanged Ball Bearing Unit (Mounted Bearing)Deskripsi:These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effectiveatribut:
- Number of Bolt Holes for Fasteners: 4
- Shaft Diameter (mm): 30
- Housing Type: Flanged
- Bore Type: Cylindrical
- Housing Overall Width (mm): 30
- Coating: Without
- Fastening Bolt Hole Type: Plain
- Limiting Speed (rpm): 5000
- Lubricant: Grease
- IDEC Slim General Purpose Relay RJ2S-CL Seriesatribut:
- Protection Class: In a case
- Number of Poles: 2
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC24
- Contact Rated Control Capacity (Resistive Load): AC250V 8A/DC30V 8A (A contact side), AC250V 8A/DC30V 4A (B contact side)
- Kinds: Power relay
- Maximum Allowable Contact Current (A): 8
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Rated Current (mA) : 25.7
- NTN Square Flange Unit Without Oil Supply (Mounted Bearing)atribut:
- Shape: Square flange unit
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 75φ mm
- NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)atribut:
- Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
- Working Temperature Range (°C): -15 to 100
Daftar Harga ucf 210 Terbaru October 2026
| MRT Metal Slitting Saw Fine Teeth | Rp1.099.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| FYH Square Flange Type Unit | Rp159.900 |
| MRT Metal Slitting Saw Coarse Teeth | Rp969.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| SKF Square Flanged Ball Bearing Unit (Mounted Bearing) | Rp409.900 |
| FYH Pillow Type Unit UCP Type (Bearing Duduk) | Rp159.900 |
| IDEC Slim General Purpose Relay RJ2S-CL Series | Rp179.900 |
| NTN Square Flange Unit Without Oil Supply (Mounted Bearing) | Rp239.900 |
| Okazaki Seiko Metal Saw | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Mounted%20Bearing)/chP102822449-2.jpg)


/7sP102052280-5.jpg)
/riP110161990-1.jpg)
/P102821705-1.jpg)

/8sP102401316-5.jpg)

/P102083741-1.jpg)
/bnP114316419-1.jpg)



/e0P103447504-2.jpg)
/oiP103765882-1.jpg)
/5vP105417211-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)